Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM 252825 STRAIGHT BUSHING
SKF PRM 252825 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 252825
rubix:
266A6672
manufacturer :
115483
ean:
7316571391076
Technical specifications
Inner diameter
25
mm
Outer diameter
28
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM 252825 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
26,6
g
Inner diameter
25
mm
Outer diameter
28
mm
Width
25
mm
Series
PRM
Material
Rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.04
excl. VAT
/
Each
£
4.85
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
SKF PBM 607060 M1G1 STRAIGHT BUSHING
INA EGB1515-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2015-E40 BUSH
SKF PCM 101215 E STRAIGHT BUSHING
INA ZGB40X48X40-A BUSH
INA EGB0808-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB3240-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0410-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRMF 303430 FLANGED BUSHING
INA EGB6070-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PLAIN BEARING PCM 121412 M
INA EGB8060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 202315 M BUSHINGS
INA EGB6540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 160180120 FILAMENT WOUND STRAIGHT BUSHING