References
SKF:PSM 405040 A51
Rubix:266A6470
Manufacturer :160680
EAN:7316571790923

Product details : SKF PSM 405040 A51 STRAIGHT BUSHING
SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Technical specifications
Attributes
| Logistic Weight | 185 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 40 mm |
| Series | psm |
| Material | sintered bronze |
Show UNSPSC/ECL@SS
£ 172.70 excl. VAT
/ 10 pieces
£ 207.24 incl. VAT
- In stock: Next day delivery
