SKF PCM 808540 M STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PCM 808540 M
rubix:266A6788
manufacturer :111603
ean:7316571347738
SKF PLAIN BUSH BEARING PCM 808540 M
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter85 mm
Width40 mm
See all Specifications

Product details : SKF PCM 808540 M STRAIGHT BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight159 g
Inner diameter80 mm
Outer diameter85 mm
Width40 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
  • Usually arrives within 14 working days