References
SKF:PCM 161812 E
Rubix:266A6637
EAN:7316571856513

Product details : SKF PCM 161812 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 4,7 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 18 mm |
| Width | 12 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 25 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 3 ) days
