References
INA:EGB4050-E40-B-Y
Rubix:238A3474
Manufacturer :0708628930000
EAN:4012802755619

Product details : INA EGB4050-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 108,73 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 44 mm |
| Width | 50 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Delivery usually within ( 7 ) days
