ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
CXT Glands
See technical informationSee documentsReferences
Engex:HA20SCXT
Rubix:234A5411

Documents
Product details : ENGEX ACCESSORIES HA20SCXT I.C.A. 20S CXT GLAND PACK (DIA)11.6 MM
I.C.A. 20S CXT Gland Pack (Dia)11.6 mm
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Material | brass |
| Diameter across flats | 11.6 mm |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 3 ) days
