Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
CMP PRODUCTS 20BW2RA 20 BW PACK CMP
CMP PRODUCTS 20BW2RA 20 BW PACK CMP
Cable Gland
References
cmp:
20BW2RA
rubix:
234A6046
Technical specifications
Threading diameter
20
mm
Clamping range
21,1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CMP PRODUCTS 20BW2RA 20 BW PACK CMP
Strengths
•High quality durable materials
Simple, effective two part arrangement
Direct & remote installation
Permanently crimped, low impedance earth termination
Secure against self-loosening
Superior EMC performance
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
Threading diameter
20
mm
Clamping range
21,1
mm
Material
Brass
Total length
32.5
mm
Thread length
10
mm
Diameter across flats
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HA20SBW I.C.A. 20S BW 2 PART TWIN GLAND PACK OF 20
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
CMP PRODUCTS 20CXT1RA 20 CXT GLAND (L)42 MM
NIGLON PACG25CW 25MM CW GLAND PACK
NIGLON PACG20S/2 20MM SMALL BW GLAND PACK
CMP PRODUCTS 25CW2RA 25 CW GLAND PACK CMP
MCG M25G M25 X 1.5 GLAND C/W LOCKNUT - GREY (L)42 MM X (DIA)25 MM PACK
MCG INDUSTRIAL M20GB M20 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
NIGLON PACG40CW 40MM CW GLAND PACK
NIGLON LSF25CW 25MM CW LSF GLAND PACK
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
NIGLON PACG20/2 20MM BW GLAND PACK