Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON LSF63CW 63MM CW LSF GLAND PACK
NIGLON LSF63CW 63MM CW LSF GLAND PACK
Armoured Cable Gland Pack
References
niglon:
LSF63CW
rubix:
234A5629
Technical specifications
Threading diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON LSF63CW 63MM CW LSF GLAND PACK
63mm CW LSF Gland Pack
Technical specifications
Attributes
Threading diameter
63
mm
Material
LSF
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.50
excl. VAT
/
Each
£
79.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES HA20BWLSF I.C.A. 20L BW 2 PART LSF TWIN GLAND PACK (
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
ENGEX ACCESSORIES HA25CXT I.C.A. 25 CXT GLAND PACK (DIA)19.9 MM
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
ENGEX ACCESSORIES HA32BW I.C.A. 32 BW 2 PART TWIN GLAND PACK (DIA)33 M
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
NIGLON PACG20SCW 20MM SMALL CW GLAND PACK
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
ENGEX ACCESSORIES HAM40G I.C.A. M40 IP68 GREY PLASTIC GLAND (DIA)40 MM
NIGLON PACG32CW 32MM CW GLAND PACK
ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
NIGLON PACG32/2 32MM BW GLAND PACK