PROTEUS BX12S125 12 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)600 MM X
BX Boards
See technical informationSee documentsReferences
Proteus Switchgear:BX12S125
Rubix:234A8410
Documents
Product details : PROTEUS BX12S125 12 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)600 MM X
12 Way 125A Triple Pole Isolator Incomer (H)600 mm x (W)410 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 125 A |
Show UNSPSC/ECL@SS
£ 412.09 excl. VAT
/ Each
£ 494.51 incl. VAT
- Delivery usually within ( 3 ) days

