SCHNEIDER ELECTRIC A9D11840 RCBO IC60H SPN CLASS A TYPE C 40A 30MA 1 (
Acti9
See technical informationSee documentsReferences
Schneider Electric:A9D11840
Rubix:234A5824
Documents
Product details : SCHNEIDER ELECTRIC A9D11840 RCBO IC60H SPN CLASS A TYPE C 40A 30MA 1 (
Rcbo Ic60H Spn Class A Type C 40A 30MA 1 (H)111 mm
Technical specifications
Attributes
| Voltage | 230-240 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 140.82 excl. VAT
/ Each
£ 168.98 incl. VAT
- Delivery usually within ( 2 ) days
