• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10

NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10

Quick Acting Fuse

See technical informationSee documents

References

Niglon:S5005
Rubix:234A5711
brand logo
brand logo

Technical specifications

Amperage5 A

Documents

Product details : NIGLON S5005 5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10


5A Quick Acting Fuse (L)20 mm x (Dia)5 mm

Technical specifications


Attributes
Amperage5 A
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PROTEUS 1020/4 20 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5MCG SMI20-4 ENCLOSED 20AMP 4POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMOELLER MPCB 2.5-4A ROTORY PKZM0-4SCHNEIDER OVERLOAD RELAY 48-65 LRD3359PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)LAWSON FUSES NIT16 16A HRC FUSE (L)56 MM X (DIA)12.7 MMPROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MMPROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMSCHNEIDER MINI CIRCUIT BREAKER A9F53120SCHNEIDER MCB SE10C 10A SE10C110PROTEUS SF63 63A SP&N SWITCH C/W 63A HRC FUSE (H)225 MM X (W)114 MM XSCHNEIDER MOTOR CIRCUITBREAKER GV2ME02
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap