GISS 894404 G-CAP AIR 2 REDUCED PEAK BUMP CAP NAVY 5CM
G CAP 2 AIR shockproof cap
See technical informationSee documentsReferences
Superseded Ref:884429
GISS:894404
Rubix:261A4317
Manufacturer :894404
EAN:3660338468216
Documents
Product details : GISS 894404 G-CAP AIR 2 REDUCED PEAK BUMP CAP NAVY 5CM
EN 812:2012 standard
Hurt-resistant cap with visor. Protects the entire contour of the head. Modern design. Perfect fit for all head shapes and sizes. Easy Velcro adjustment. Protective shell in ABS and polycarbonate. Machine-washable or dry-washable fabric. One size.
BENEFITS
Reflective piping for enhanced visibility.
Towelling sweatband for optimum comfort.
Hurt-resistant cap with visor. Protects the entire contour of the head. Modern design. Perfect fit for all head shapes and sizes. Easy Velcro adjustment. Protective shell in ABS and polycarbonate. Machine-washable or dry-washable fabric. One size.
BENEFITS
Reflective piping for enhanced visibility.
Towelling sweatband for optimum comfort.
Strengths
Optimum breathability
Applications
For use in warehouses, industry, agriculture, marine, industrial fishing, maintenance, assembly lines, building finishing, etc.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 5 cm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- In stock: Next day delivery




