Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Contact tube (steel)
PARWELD BZL MB25/MB36 B2504-08 CONTACT TIP 0.8MM PACK OF 25
PARWELD BZL MB25/MB36 B2504-08 CONTACT TIP 0.8MM PACK OF 25
BZL Contact Tip
References
parweld:
B2504-08
rubix:
2012520
ean:
5055365336481
Technical specifications
Threading diameter
6
mm
Wire diameter
0.8
mm
Length
28
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL MB25/MB36 B2504-08 CONTACT TIP 0.8MM PACK OF 25
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
Threading diameter
6
mm
Wire diameter
0.8
mm
Length
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PARWELD B2505-10 BZL MB25/MB36 CONTACT TIP 1.0MM PACK OF 25
PARWELD BZL CONTACT TIPS 1.0MM B4015-10 PACK OF 25
GISS 865763 TUBE CONTACT M8 MIG 36/500 A 1.6 X 30 MM
PARWELD B25 TIP ADAPTOR M6 THREAD B2506 PACK OF 5
GISS 865723 3 M & 4 M ERGOBLUE 25 MIG TORCH THREAD DIA M6 1.2X28MM
PARWELD BZL MB25/MB36 B2505-08 CONTACT TIP 0.8MM PACK OF 25
PARWELD BZL MB25/MB36/MB501 CONTACT TIP 1.0MM B4014-1 0 PACK OF 25
PARWELD B5001 MB501 TIP ADAPTOR M8 THREAD PACK OF 5
GISS 865707 3 M ERGOBLUE MIG TORCH 15 WIRE DIAMETER MM 0,6
PARWELD B2504-12. BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2504-12
PARWELD BZL MB25/MB36/MB501 B4014-16 CONTACT TIP 1.6MM
GISS 865765 TUBE CONTACT M8 MIG 36/500 A 2 X 30 MM
PARWELD BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2505-12
PARWELD B1527-06 BZL MB15 CONTACT TIP 0.6MM PACK OF 25
PARWELD B1527-10 BZL MB15 CONTACT TIP 1.0MM PACK OF 25