Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Contact tube (steel)
PARWELD B25 TIP ADAPTOR M6 THREAD B2506 PACK OF 5
PARWELD B25 TIP ADAPTOR M6 THREAD B2506 PACK OF 5
BZL Tip Adapter
References
parweld:
B2506
rubix:
2012508
ean:
5055365336641
Technical specifications
Threading diameter
6
mm
Length
35
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD B25 TIP ADAPTOR M6 THREAD B2506 PACK OF 5
Technical specifications
Attributes
Threading diameter
6
mm
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.29
excl. VAT
/
Each
£
8.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PARWELD B1527-10 BZL MB15 CONTACT TIP 1.0MM PACK OF 25
GISS 865763 TUBE CONTACT M8 MIG 36/500 A 1.6 X 30 MM
PARWELD BZL MB25/MB36 B2505-08 CONTACT TIP 0.8MM PACK OF 25
GISS 865709 3 M ERGOBLUE MIG TORCH 15 THREADING DIAMETER MM M6
PARWELD B1527-08 BZL MB15 CONTACT TIP 0.8MM PACK OF 25
GISS 865742 4M ERGOBLUE 36 MIG TORCH THREADING DIAMETER M8 1 X 30MM
PARWELD BZL MB25/MB36/MB501 CONTACT TIP 1.0MM B4014-1 0 PACK OF 25
MUREX CONTACT TIP 0.8 MX15-25 0701408701-SINGLE
PARWELD B4014-08 BZL MB25/MB36/MB501 CONTACT TIP 0.8MM PACK OF 25
PARWELD B2504-12. BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2504-12
PARWELD BZL B2504-10 TIPS 1.0MM PACK OF 25
PARWELD B4015-12 BZL MB25/MB36/MB501 CONTACT TIP 1.2MM PACK OF 25
PARWELD B1527-06 BZL MB15 CONTACT TIP 0.6MM PACK OF 25
PARWELD B3612 TIP ADAPTOR M6 THREAD PACK OF 5
GISS 865741 4M ERGOBLUE 36 MIG TORCH WIRE DIAMETER MM 0,8