Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Diffusers
PARWELD MB36 DIFFUSER BLACK B3605B PACK OF 5
PARWELD MB36 DIFFUSER BLACK B3605B PACK OF 5
BZL Gas Diffuser
References
parweld:
B3605B
rubix:
2012543
ean:
5055365337976
Technical specifications
Type
BZL Gas Diffuser
Diameter
11
mm
Length
33
mm
Product details
Technical specifications
Product details : PARWELD MB36 DIFFUSER BLACK B3605B PACK OF 5
Technical specifications
Attributes
Type
BZL Gas Diffuser
Diameter
11
mm
Length
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PARWELD GAS LENS CERAMIC NO.12 19MM PK OF 10 53N87
GISS 867090 TIG CONSUMABLES 17/ 18/ 26 DIFFUSERS DIAMETER MM 2.4
GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)
PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
PARWELD GAS LENS BODY 45V26 2.4MM
ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM
PARWELD MB36 DIFFUSER WHITE B3605W PACK OF 5
GISS 865807 TIG CONSUMABLES DIFFUSER 17/ 18/ 26 DIAMETER MM 2
PARWELD GAS LENS CUP 1/2 INCH 54N14 PACK OF 10
GISS 865809 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4,0 (406488)
PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5
GISS 865806 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6 (10N31)
GISS 865808 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2 (10N28)
GISS 865783 TIG CONSUMABLES 9/20 DIAMETER MM 2 DIFFUSER
GISS 865782 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 DIFFUSER