Honeywell

Filter Options
CATEGORIES
  • Protection, Safety & Hygiene (91)
  • Tools & Metrology (2)
  • Fluid Transmission & Flow Technology (1)
  • 1Brand

    70 Product(s) with 94 variant(s):

    Relevance
    • honeywell:1013047
    • rubix:1010828
    • Capacity
      400
    • Type
      Refill
    £ 27.42 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:HON-1005952
    • rubix:126352
    • ean:7312550059524
    • Single Number Rating SNR
      24 dB
    • Foldable
      Yes
    £ 4.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002310
    • rubix:324695
    • ean:7312550023105
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 14.56 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002295
    • rubix:321302
    • ean:7312550022955
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 8.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002360
    • rubix:326553
    • ean:7312550023600
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Other
    £ 7.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002346
    • rubix:45007654
    • ean:7312550023464
    • Main material
      Polyamide
    £ 10.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002341
    • rubix:326551
    • ean:7312550023419
    • Main material
      Polyamide
    £ 13.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:820140
    • rubix:323902
    • ean:8713223022002
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 27.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002297
    • rubix:1571865
    • ean:7312550022979
    • Main material
      Polycarbonate
    £ 20.80 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002312
    • rubix:321301
    • ean:7312550023129
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 12.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1012522
    • rubix:1100783
    • Single Number Rating SNR
      30 dB
    • Foldable
      No
    • Main material
      Other
    £ 101.09 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002359
    • rubix:326556
    • ean:7312550023594
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Other
    £ 12.31 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1002307
    • rubix:321299
    • ean:7312550023075
    • Eyepiece shade
      Colourless
    • Coating
      Anti-scratch and anti-fog
    • Main material
      Other
    £ 11.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • honeywell:1011378
    • rubix:1010821
    • ean:7312550113783
    • Capacity
      500 ml
    £ 6.43 excl. VAT
    / Each
    • Sold out

    • honeywell:74PUL-1011379
    • rubix:80994873
    • ean:7312550113790
    • Packaging
      500 Box
    £ 7.17 excl. VAT
    / Each
    • Sold out

    • honeywell:1011623
    • rubix:1673728
    • ean:7312550116234
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 33.31 excl. VAT
    / Each
    • Sold out

    • honeywell:1011380
    • rubix:1010820
    • ean:7312550113806
    • Packaging
      Cleaning Station
    £ 26.34 excl. VAT
    / Each
    • Sold out

    • honeywell:1011626
    • rubix:80234727
    • ean:7312550116265
    • Eyepiece shade
      Colourless
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 10.12 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:820440
    • rubix:323903
    • ean:8713223022262
    • Eyepiece shade
      Colourless
    • Coating
      Anti-scratch
    • Main material
      Polycarbonate
    £ 23.50 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:1001774
    • rubix:1081848
    • Type
      Eye and Face Protection
    £ 22.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:1011627
    • rubix:80221793
    • ean:7312550116272
    • Eyepiece shade
      Colourless
    • Coating
      Anti-scratch and anti-fog
    • Main material
      Polycarbonate
    £ 23.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:1031748
    • rubix:154A8580
    • ean:7312550317488
    • Eyepiece shade
      Other
    • Coating
      Without
    • Main material
      Polycarbonate
    £ 41.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:1002354
    • rubix:326554
    • ean:7312550023549
    • Eyepiece shade
      Colourless
    • Coating
      Anti-scratch
    • Main material
      Other
    £ 10.87 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • honeywell:1031740
    • rubix:80122026
    • ean:7312550317402
    • Main material
      ABS
    £ 25.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 70