HONEYWELL 820440 PERFO NOVA CLR 21CM POLYCARB FACE SHIELD
Honeywell North.820440 Perfo Nova Face Shield
See technical informationReferences
Honeywell:820440
Rubix:323903
EAN:8713223022262




Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch |
| Main material | polycarbonate |
Product details : HONEYWELL 820440 PERFO NOVA CLR 21CM POLYCARB FACE SHIELD
20cm face shield with ratchet headband ensuring a quick, easy and firm fit. Suitable for medium and heavy duty applications. Polycarbonate screen is molten metal approved and impact resistant to 120m/s. EN166-39B. Optical class 1.
Colour : Clear
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x240x190 mm |
|---|---|
| Package weight | 326 g |
| Eyepiece shade | colourless |
| Coating of the glasses | anti-scratch |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Usually arrives within 14 working days