HONEYWELL 1011623 BIONIC FACESHIELD CLR PC VISOR UNCOATED
SPERIAN polycarbonate visor
See technical informationReferences
Honeywell:1011623
Rubix:1673728
EAN:7312550116234





Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : HONEYWELL 1011623 BIONIC FACESHIELD CLR PC VISOR UNCOATED
Polycarbonate, extended protection for the top of the head and chin, large visors of the highest quality for maximum visibility, easily replaceable discs made of different materials, in different tones and finishes to take individual needs into account, comfortable fit even with protection goggles or respiratory protection, adjustment mechanism for greater safety, 100% dielectric, fully adjustable ratchet head strap, adjustable headband, multi-adjustable visor tilt, air-permeable and extremely soft sweat protection headband, removable and therefore easy to wash or replace, material: ABS, colour: frame: black, disc: clear, VLT = 92%
Colour : Clear
Strengths
The Bionic face guard provides maximum safety. With its many customization options, the Bionic face guard enables a comfortable fit that is unique in the industry.
Applications
Industry in general.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Electric arc | no |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 35.39 excl. VAT
/ Each
£ 42.47 incl. VAT
- In stock: Next day delivery