HONEYWELL 820140 PERFORAMA NOVA CLR POLYCARB FACE SHIELD

Face Screen Perforama Nova

See technical information
References
Honeywell:820140
Rubix:323902
EAN:8713223022002
brand logo
Technical specifications
Eyepiece shadecolourless
Coating of the glasseswithout
Main materialpolycarbonate
See all Specifications

Product details : HONEYWELL 820140 PERFORAMA NOVA CLR POLYCARB FACE SHIELD


Perforama Nova-light-weight 3-piece-transparent top-chin-and neck protection-17cm screen-headband with rotary knob. Colour : Clear

Technical specifications


Attributes
Logistics dimensions (L x W x H)306x236x202 mm
Package weight358 g
Eyepiece shadecolourless
Coating of the glasseswithout
Main materialpolycarbonate
Materialpolycarbonate
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ Each
£ 33.42 incl. VAT
  • In stock: Next day delivery