References
Howard Leight:1005952
Rubix:126352
EAN:7312550059524


Technical specifications
| Single Number Rating SNR | 24 dB |
|---|---|
| Foldable | yes |
| Main material | foam |
Product details : HONEYWELL 1005952 HOWARD LEIGHT PERCAP FOLDABLE BAND
Semi-aural protection, super soft pods rest outside the ear canal opening. Multiple position wear: over-the-head, under-the-chin or behind-the-neck provides flexibility in wear. Compact, folding design easy to store in pocket. Ideal for workers who are exposed to intermitent noise.
Packaging : Polybag
Technical specifications
Attributes
| Single Number Rating SNR | 24 dB |
|---|---|
| Foldable | yes |
| Main material | foam |
| Colour | orange |
| Material | foam |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- In stock: Next day delivery