HONEYWELL 1012522 HL SMARTFIT DETECT CORDED EAR PLUGS PK50
Smartfit Detectable
See technical informationReferences
Honeywell:1012522
Rubix:1100783


Technical specifications
| Single Number Rating SNR | 30 dB |
|---|---|
| Foldable | no |
| Main material | elastomer |
Product details : HONEYWELL 1012522 HL SMARTFIT DETECT CORDED EAR PLUGS PK50
CONFORMING MATERIAL TECHNOLOGY™ Thermoplastic Elastomer (TPE) adapts plug to the contours of the ear canal for a more personalized fit, feels better the longer you wear it. VISUAL AND METAL DETECTION Detectable ring on stem and attached metalized cord detectable by automated equipment, while blue color aids in visual detection.
Technical specifications
Attributes
| Single Number Rating SNR | 30 dB |
|---|---|
| Foldable | no |
| Main material | elastomer |
| Material | thermoplastic elastomer |
Show UNSPSC/ECL@SS
£ 92.22 excl. VAT
/ Each
£ 110.66 incl. VAT
- Usually arrives within 14 working days