C(D)JP2, Pin Cylinder, Double Acting, Single Rod
Cylinder diameter | 4 mm |
---|---|
Cylinder stroke | 5 mm |
Type | pin cylinder |
Cylinder diameter | 4 mm |
---|---|
Cylinder stroke | 5 mm |
Type | pin cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 34 mm |
Usually arrives within 14 working days