C(D)U, Free Mount Cylinder, Single Acting
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 5 mm |
Type | free mount cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 5 mm |
Type | free mount cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 73 mm |
Delivery usually within ( 17 ) days