References
Roebuck:845308
Rubix:209A8078
EAN:3660338075919

Documents
Product details : ROEBUCK PIN WRENCH CAPACITY 60-90MM 845308
• Finish: burnished.
• Articulation of the head
Technical specifications
Attributes
| Opening | 60-90 |
|---|---|
| Length | 250 mm |
| Type | hook spanner |
| Finishing | polished |
| Diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 38.66 excl. VAT
/ Each
£ 46.39 incl. VAT
- In stock: Next day delivery
