References
Bahco:7444SG-Z-1.13/16
Rubix:80127653
EAN:7314150132652

Product details : BAHCO 7444SG-Z-1.13/16 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Opening | 1-13/16 |
| Length | 240 mm |
| Type | impact wrench |
| Diameter | 74 mm |
Show UNSPSC/ECL@SS
£ 132.01 excl. VAT
/ Each
£ 158.41 incl. VAT
- Delivery usually within ( 14 ) days
