STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
Face Ring Spanner
See technical informationSee documentsReferences
Stahlwille:42010115
Rubix:249A2580
EAN:4018754023370



Documents
Product details : STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
Chrome alloy steel, green painted
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x164x508 mm |
|---|---|
| Logistic Weight | 14376 g |
| Opening | 115 |
| Length | 505 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 1,048.84 excl. VAT
/ Each
£ 1,258.61 incl. VAT
- Usually arrives within 14 working days
