"WERA 003780 8006C HYBRID RATCHET 1/2"" DRIVE/365MM ZYKLOP"
C Zyklop Hybrid Ratchet with switch lever and 1/2" drive
See technical informationReferences
Wera:05003780001
Rubix:255A2613
EAN:4013288184214

Product details : "WERA 003780 8006C HYBRID RATCHET 1/2"" DRIVE/365MM ZYKLOP"
Zyklop Hybrid ratchet with switchover lever and 1/2" drive, low weight, ergonomic Kraftform handle with slim head design, long lever and with an extension option.
Strengths
• Switchover lever for convenient direction change Fine-pitched with 72 teeth for a return angle of only 5°
• Secure socket locking
• Multi-component Kraftform handle for optimum pressure and tensile loads.
• Combines robustness, slim design, and little weight.
• Secure socket locking
• Multi-component Kraftform handle for optimum pressure and tensile loads.
• Combines robustness, slim design, and little weight.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 281 mm |
| Diameter | 37 mm |
Show UNSPSC/ECL@SS
£ 64.38 excl. VAT
/ Each
£ 77.26 incl. VAT
- Delivery usually within ( 5 ) days