DRAPER 27930 STUBBY RATCHET SPANNER 19MM

Draper

See technical information

References

Draper:27930
Rubix:390A3760
Manufacturer :27930
brand logo

Technical specifications

Product details : DRAPER 27930 STUBBY RATCHET SPANNER 19MM


This Draper HI-TORQ® metric stubby ratchet combination spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.

Technical specifications


Attributes
Length138 mm
Diameter19 mm
Model27930
Finishingchromed
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
  • Delivery usually within ( 7 ) days