Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
FACOM R.PE360 ROTATOR RATCHET FOR 1/4 BITS
FACOM R.PE360 ROTATOR RATCHET FOR 1/4 BITS
RATCHET FOR BITS
References
facom:
R.PE360
rubix:
395A5253
ean:
3662424146893
Technical specifications
Square drive adapter
1/4
''
Length
106
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM R.PE360 ROTATOR RATCHET FOR 1/4 BITS
Compact 60-tooth ratchet head with 6° increments during final tightening.
Rotating handle jack: work twice as fast in confined spaces.
Change direction by placing the bit on the front during tightening and on the rear during loosening.
Bi-material handle for greater comfort; chemical resistance
Non-slip knurling on handle for secure grip
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
106
mm
Diameter
21
mm
Weight
145
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.27
excl. VAT
/
Each
£
61.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 073260 8000A SB RATCHET 1/4"" DRIVE/152MM ZYKLOP CARDED"
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
BRITOOL EXPERT 3/8 INCH SD FLEX HEAD RATCHET
MILWAUKEE 4933464971 M12 FUEL ONE-KEY 1/2 IMPACT TORQUE RATCHET KIT
BRITOOL EXPERT FLEX HEAD LONG REACH RATCHET 1/2 INCH SQUARE DRIVE
58151005 725L/5-3/8DR RATCHET INSERT TOOL 9X12
GEDORE 46MM RATCHET 41-B-46
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
FACOM RATCHET HANDLE 1/4 SQUARE DRIVE R.161B
"WERA 003533 8100SA2 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP 42PC"
GEDORE R60120027 1/2 SQUARE DRIVE REVERSIBLE RATCHET WITH SWIVEL HEAD
BRITOOL EXPERT 3/8 INCH SD ROUND HEAD RATCHET
WERA 003660 8005 ZYKLOP MINI 2
FACOM SOCKET NG.60A
"STAHLWILLE 435SG-QRN 12111030 QRN RATCHET, FINE TOOTH 3/8"" DR"