Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2011017 TC3-5 ROUND CLIPS WHITE PACK OF 100
SCHNEIDER ELECTRIC 2011017 TC3-5 ROUND CLIPS WHITE PACK OF 100
Cable Clips
References
schneider electric:
2011017
rubix:
234A5782
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2011017 TC3-5 ROUND CLIPS WHITE PACK OF 100
TC3-5 Round Clips White
Technical specifications
Attributes
Type
Nail Clip
Model
TC
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HAGER LTD PCR2000/2.0 KLIK PRE-WIRED PLUG-IN C/R WHT PACK OF 10
TAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MM
COBA CABLEPRO GP1SAFETY BLACK/YELLOW - 3 METRES CP010711
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISED
COBA CABLEPRO HD2 BLACK - 9 METRE CP010002
MARSHALL-TUFFLEX MDLB22WH RECTANGULAR BOX DUAL 6-14MM WHITE (D)34 MM
MARSHALL-TUFFLEX MT2/1073 SUSPENSION FRAME 150MM
ENGEX ACCESSORIES 613024 IB65 INS. TERM BULLET YELLOW 6MM PACK OF 100
SCOLMORE INTERNATIONAL LIMITED WA098 2 GANG 47MM DEEP GALVANISED STEEL
BG ELECTRICAL MC522RCD 13A 2 GANG METAL CLAD RCD SOCKET OUTL (H)81.5 M
ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0
CABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM X
BIRKETT CABLE JOINTS S6 6MM THROUGH JOINT KIT (L)195 MM X (DIA)27 MM X
SCOLMORE INTERNATIONAL LIMITED CL060 1 GANG BLANK PLATE M/CLAD (H)80 M