BIRKETT CABLE JOINTS S6 6MM THROUGH JOINT KIT (L)195 MM X (DIA)27 MM X
Straight Cable Joining Kits
See technical informationSee documentsReferences
Birkett Electric:S6
Rubix:234A6192

Documents
Product details : BIRKETT CABLE JOINTS S6 6MM THROUGH JOINT KIT (L)195 MM X (DIA)27 MM X
6mm Through Joint Kit (L)195 mm x (Dia)27 mm x (W)45 mm
Technical specifications
Attributes
| Type | straight cable joint |
|---|---|
| Model | s |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
