SPARTEX 854627 WIRE ROPE SLG 4 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
Cable sling 1 leg coupled aluminum thimbled loops
See technical informationSee documentsReferences
Spartex:854627
Rubix:217A4746
EAN:3660338102752

Documents
Product details : SPARTEX 854627 WIRE ROPE SLG 4 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
Head chain link - Automatic locking hook
.
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: EN13414-1
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: EN13414-1
Technical specifications
Attributes
| Safe working load SWL | 3300 kg |
|---|---|
| Amount of give | 4 |
Show UNSPSC/ECL@SS
£ 164.42 excl. VAT
/ Each
£ 197.30 incl. VAT
- Usually arrives within 14 working days
