SPARTEX 854621 WIRE ROPE SLG 1 LEG ALU FERRULE SWL 1550KG D.12 2M
Cable sling 1 leg coupled aluminum thimbled loops
See technical informationSee documentsReferences
Spartex:854621
Rubix:217A4737
EAN:3660338102721

Documents
Product details : SPARTEX 854621 WIRE ROPE SLG 1 LEG ALU FERRULE SWL 1550KG D.12 2M
Head chain link - Automatic locking hook
.
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: EN13414-1
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: EN13414-1
Technical specifications
Attributes
| Safe working load SWL | 1550 kg |
|---|---|
| Amount of give | 1 |
Show UNSPSC/ECL@SS
£ 56.81 excl. VAT
/ Each
£ 68.17 incl. VAT
- Usually arrives within 14 working days
