Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Hoist cable with some give
SPARTEX 854625 WIRE ROPE SLG 3 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
SPARTEX 854625 WIRE ROPE SLG 3 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
Cable sling 1 leg coupled aluminum thimbled loops
References
spartex:
854625
rubix:
217A4745
ean:
3660338102745
Technical specifications
Safe working load SWL
3300
kg
Amount of give
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854625 WIRE ROPE SLG 3 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
Head chain link - Automatic locking hook .
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: EN13414-1
Technical specifications
Attributes
Safe working load SWL
3300
kg
Amount of give
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.83
excl. VAT
/
Each
£
153.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 854623 WIRE ROPE SLG 2 LEGS EYES T ALU FERL SWL 2120KG D.12 2M
SPARTEX 854627 WIRE ROPE SLG 4 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
SPARTEX 854621 WIRE ROPE SLG 1 LEG ALU FERRULE SWL 1550KG D.12 2M
SPARTEX 854843 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 5 MM LONG 20 M
SPARTEX 854823 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 3
SPARTEX 854831 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 6
SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M
SES-STERLING DX2C/25NL CRENULATED GROMMET STRIP NATURAL 25MTRS (L)25 M
1525731DW 8MM 7X19 WSE S/S WIRE ROPE WLL:600KG EWL:0.5M
SES-STERLING DX3P/20NL PLAIN GROMMET STRIP - NATURAL 20MTRS (L)20 M X
ROEBUCK ROEBUCK-355445 STEEL WIRE ROPE 6MM 30 METRE COIL
SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
SES-STERLING DX1P/35NL PLAIN GROMMET STRIP - NATURAL 35MTRS (L)35 M X
SPARTEX 854837 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 2 5 MM LONG 25 M
SPARTEX 854859 WIRE ROPE SHEATH 7 BUNDLES/7 WIRES RED 7 X 7 D.2 MM 25M