ENGEX ACCESSORIES 651013 CPT370-4.8 370MM X 4.8MM NATURAL (L)370 MM X
Cable Tie Accessories
See technical informationSee documentsReferences
Engex:651013
Rubix:234A5526

Documents
Product details : ENGEX ACCESSORIES 651013 CPT370-4.8 370MM X 4.8MM NATURAL (L)370 MM X
CPT370-4.8 370mm x 4.8mm Natural (L)370 mm x (W)4.8 mm
Technical specifications
Attributes
| Type | cable tie |
|---|---|
| Material | high quality virgin nylon 66 |
Show UNSPSC/ECL@SS
£ 0.06 excl. VAT
/ Each
£ 0.08 incl. VAT
- Delivery usually within ( 3 ) days
