References
Adaptaflex:185-9000
Rubix:80397577

Documents
Product details : ADAPTAFLEX 185-9000 AQUASAFE WATERPROOF CABLE JOINT
Elkay IP68 Aquasafe 16A Conn 5-9mm (L)135 mm x (Dia)37 mm
Technical specifications
Attributes
| Type | in-line waterproof connector assembly |
|---|---|
| Model | 185 |
| Material | polycarbonate;glass filled nylon;nitrile rubber (seal) |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
