• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. SWA 19.1MM HEAT SHRINK SP19EU

SWA 19.1MM HEAT SHRINK SP19EU

Heatshrink

See technical informationSee documents

References

SWA:SP19EU
Rubix:161A8671
brand logo
brand logo

Technical specifications

Typeheat shrink pack
See all Specifications

Documents

Product details : SWA 19.1MM HEAT SHRINK SP19EU


Heatshrink Packs (L)250 mm x (Dia)19.1 mm

Technical specifications


Attributes
Typeheat shrink pack
Modelsp
Materialpolyolefin
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON RE2520G 25MMX20MM REDUCER GALVANISEDMARLANVIL 92.04 120 X 160 X 90 PLASTIC ENCLOSURE TINTED (H)158 MM X (WENGEX ACCESSORIES 631004 CT70M8 CRIMP-PAK COPPER TUBE TERMINAL (L)48 MWALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75NIGLON FB32 32MM FEMALE BUSHNIGLON LRS5G 1.5IN LOCKRINGS ZINCTAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM XENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100REMORA ELECTRICAL NO.9 PVC/SWA CLEAT MAX CABLE SIZE 22.8MM (L)42 MM XILME PE1664PP WALL MTD SOCKET 16A 415V 4PNIGLON FLP6 2IN FEMALE BRASS BUSHENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PACABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MMDETA ELECTRICAL DB166 DUAL 35MM METAL BOX FLUSH (D)35 MMLEGRAND 37256 0 CABLE MANAGEMENT LED CARRIER SPRING TERMANAL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap