BIRKETT CABLE JOINTS TOR70 JOINT (L)400 MM X (DIA)48 (W)90
In-Line Crimp Type Connector Cable Joint
See technical informationSee documentsReferences
Birkett Electric:TOR70
Rubix:234A6193

Documents
Product details : BIRKETT CABLE JOINTS TOR70 JOINT (L)400 MM X (DIA)48 (W)90
Cable Joint (L)400 mm x (Dia)48 mm x (W)90 mm
Technical specifications
Attributes
| Type | torpedo cable joint |
|---|---|
| Model | tor |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
