TAMLEX MCT4 100MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)100 MM
Cable Tray
See technical informationSee documentsReferences
Tamlex:MCT4
Rubix:234A6824

Documents
Product details : TAMLEX MCT4 100MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)100 MM
100MM Straight Edge Tray Pre Galvanised (L)3 m x (W)100 mm x (D)10 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mct |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 3 ) days
