• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M

CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M

Salamandre

See technical informationSee documents

References

Cablofil®:LT2PC
Rubix:234A7009
brand logo
brand logo

Technical specifications

Typelid
See all Specifications

Documents

Product details : CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M


Trunking Lid White Plastic 2M (L)2 m

Technical specifications


Attributes
Typelid
Modellt
Materialpvc
Show UNSPSC/ECL@SS
£ 8.14 excl. VAT
/ Each
£ 9.77 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES 612005 IR2.5M8 2.5X8MM INS. TERM RING BLUE PACK OF 1TAMLEX TF022 M8 STUDDING M8X3M THREADED BAR (L)3 M X (DIA)8 MM 3MMENNEKES 9382UK 32A SOCKETPHILEX 70516RE UTP UNSHIELDED PATCH LEAD BEIGE 3 0M (L)3 MNIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISEDLGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTORENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM PCABLOFIL SSL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)12CABLOFIL MGR22H 5050 HANGER (W)50 MMENGEX ACCESSORIES 659009R CPT200-4.8 200MM X 4.8MM RED (L)200 MM X (W)MARSHALL-TUFFLEX MT2/7233 FAST FIX WALL BRACKET 300MMF4P (FIRST FOR PERFORMANCE) F4PCC CABLE CARRIER C/W CROC CLIP HOENGEX ACCESSORIES 631104 CT95M8 CRIMP-PAK COPPER TUBE TERMINAL (L)58 MMENNEKES 9351UK 32A SOCKETF4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap