Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
MARCO CABLE MANAGEMENT MCWFB150 FAST FIX WALL BRACKET (W)150 MM
MARCO CABLE MANAGEMENT MCWFB150 FAST FIX WALL BRACKET (W)150 MM
Steel Wire Cable Tray Accessories
References
marco:
MCWFB150
rubix:
234A6938
Technical specifications
Type
Fast-Fix Wall Bracket
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MARCO CABLE MANAGEMENT MCWFB150 FAST FIX WALL BRACKET (W)150 MM
Fast Fix Wall Bracket (W)150 mm
Technical specifications
Attributes
Type
Fast-Fix Wall Bracket
Model
MCWFB
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.17
excl. VAT
/
Each
£
12.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
BIRKETT CABLE JOINTS TOR10 JOINT (L)210 MM X (DIA)33 (W)61
BRITCLIP EP50020016 BC500 BAG 25 10-16MM 1 HOLE CLIP PACK OF 25
TAMLEX PMF100-FTC 100X25MM DEEP FLAT TEE WITH COUPLERS (W)100 MM X (D)
TAMLEX T1G16 1 GANG 16MM DEEP SOCKET BOX (H)72 MM X (W)72 MM X (D)16 M
TAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (
TAMLEX GHA22 50X 50 TRUNKING HANGER (H)140 MM X (W)90 MM X (D)45 MM
MARSHALL-TUFFLEX MDLB29WH RECTANGULAR BOX 1G 9-26MM DEEP WHITE (D)46 M
ENGEX ACCESSORIES GX01106 7.0MM ROUND CLIP WHITE PACK OF 100
ZEROBURN FPS342W FIX SADDLE WHT 7.5-10MM PACK OF 50
MARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MM
TAMLEX EBL EARTH BONDING LINKS (50 PER PACK)
PHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLE
RONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100
SCOLMORE INTERNATIONAL LIMITED CL035 1 GANG 13A DP SWITCHED SOCKET M/