MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL
CAM AND GROOVE COUPLING ALUMINIUM - TYPE DP
See technical informationSee documentsReferences
Mecaline:880627
Rubix:216A3356
EAN:3660338339851
Documents
Product details : MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 3/4 '' |
|---|---|
| Material | aluminium |
| Type | type dp |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days

