MECALINE 880624 HOSE ADAPT TYPE E 1IN 1/2 AL
CAM AND GROOVE COUPLING ALUMINIUM - TYPE E
See technical informationSee documentsReferences
Mecaline:880624
Rubix:216A3413
EAN:3660338339837
Documents
Product details : MECALINE 880624 HOSE ADAPT TYPE E 1IN 1/2 AL
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 1/2 '' |
|---|---|
| Material | aluminium |
| Type | type e |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Usually arrives within 14 working days

