MECALINE 880636 COUPLER - TYPE D -NBR 1IN 1/2 AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE D

References
mecaline:880636
rubix:216A3368
ean:3660338339936
brand logo
brand logo
Technical specifications
Connecting diameter1 1/2 ''
Materialaluminium
Typetype d

Product details : MECALINE 880636 COUPLER - TYPE D -NBR 1IN 1/2 AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/2 ''
Materialaluminium
Typetype d
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
  • Usually arrives within 14 working days