MECALINE 880643 COUPLER - TYPE B -NBR 2IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE B

References
mecaline:880643
rubix:216A3360
ean:3660338339998
brand logo
brand logo
Technical specifications
Connecting diameter2 ''
MaterialAluminium
TypeType B

Product details : MECALINE 880643 COUPLER - TYPE B -NBR 2IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter2 ''
MaterialAluminium
TypeType B
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
  • Usually arrives within 14 working days