MECALINE 884571 COUPLER FOR HOSE PIPE-C- NBR GASKET 1IN 1/2 ST/ST


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE C

References
mecaline:884571
rubix:216A3378
ean:3660338379604
brand logo
brand logo
Technical specifications
Connecting diameter1 1/2 ''
MaterialAcier inoxydable
TypeType C

Product details : MECALINE 884571 COUPLER FOR HOSE PIPE-C- NBR GASKET 1IN 1/2 ST/ST


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/2 ''
MaterialAcier inoxydable
TypeType C
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ Each
£ 51.72 incl. VAT
  • Usually arrives within 14 working days