MECALINE 880628 CAP ADAPT-TYPE DP 1IN AL

CAM AND GROOVE COUPLING ALUMINIUM - TYPE DP

See technical informationSee documents
References
Mecaline:880628
Rubix:216A3352
EAN:3660338339868
brand logo
Technical specifications
Connecting diameter1 ''
Materialaluminium
Typetype dp
Documents

Product details : MECALINE 880628 CAP ADAPT-TYPE DP 1IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 ''
Materialaluminium
Typetype dp
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
  • Usually arrives within 14 working days