Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Cam quick couplings
Cam Coupling
MECALINE 884535 FEMALE ADAPTATOR -TYPE A 1IN 1/2 STAINLESS STEEL
MECALINE 884535 FEMALE ADAPTATOR -TYPE A 1IN 1/2 STAINLESS STEEL
CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL - TYPE A
References
mecaline:
884535
rubix:
216A3403
ean:
3660338379307
Technical specifications
Connecting diameter
1 1/2
''
Material
Stainless steel
Type
Type A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884535 FEMALE ADAPTATOR -TYPE A 1IN 1/2 STAINLESS STEEL
Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
Connecting diameter
1 1/2
''
Material
Stainless steel
Type
Type A
Type of threading
BSP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.40
excl. VAT
/
Each
£
31.68
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 884544 ADAPTATOR FOR HOSE PIPE- TYPE E 3/4IN STAINLESS STEEL
MECALINE 880648 COUPLER - TYPE C- NBR 1IN 1/2 AL
MECALINE 884553 DUSTCAP FOR ADAPTATOR- TYPE DP 1.1/2IN STAINLESS STEEL
MECALINE 880609 FEMALE ADAPT -TYPE A 3/4IN AL
MECALINE 884551 DUSTCAP FOR ADAPTATOR- TYPE DP 1IN STAINLESS STEEL
MECALINE 880643 COUPLER - TYPE B -NBR 2IN AL
MECALINE 884554 DUSTCAP FOR ADAPTATOR- TYPE DP 2IN STAINLESS STEEL
MECALINE 880621 HOSE ADAPT TYPE E 3/4IN AL
MECALINE 884547 ADAPTATOR FOR HOSE PIPE- TYPE E 1.1/2IN ST/ST
MECALINE 884571 COUPLER FOR HOSE PIPE-C- NBR GASKET 1IN 1/2 ST/ST
MECALINE 884575 DUSTCAP FOR COUPLER- TYPE DC- NBR GASKET 1IN ST/ST
MECALINE 880627 CAP ADAPT-TYPE DP 3/4IN AL
MECALINE 880616 MALE ADAPT -TYPE F 1IN AL
MECALINE 884559 FEMALE COUPLER - TYPE D -NBR GASKET 1.1/2IN STAINLESS
MECALINE 884552 DUSTCAP FOR ADAPTATOR- TYPE DP 1.1/4IN STAINLESS STEEL