MECALINE 880649 COUPLER - TYPE C- NBR 2IN AL


CAM AND GROOVE COUPLING ALUMINIUM WITH NBR SEAL - TYPE C

References
mecaline:880649
rubix:216A3365
ean:3660338340048
brand logo
brand logo
Technical specifications
Connecting diameter2 ''
MaterialAluminium
TypeType C

Product details : MECALINE 880649 COUPLER - TYPE C- NBR 2IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter2 ''
MaterialAluminium
TypeType C
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
  • Usually arrives within 14 working days