MECALINE 884565 MALE COUPLER - TYPE B -NBR GASKET 1.1/2IN ST/ST


CAM AND GROOVE COUPLING STAINLESS WITH NBR SEAL STEEL  - TYPE B

References
mecaline:884565
rubix:216A3428
ean:3660338379550
brand logo
brand logo
Technical specifications
Connecting diameter1 1/2 ''
MaterialStainless steel 
TypeType B
See all Specifications

Product details : MECALINE 884565 MALE COUPLER - TYPE B -NBR GASKET 1.1/2IN ST/ST


Material: 316 stainless steel (ASTM A666 grade 316/1.4401). Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter1 1/2 ''
MaterialStainless steel 
TypeType B
Type of threadingBSPT
Show UNSPSC/ECL@SS
£ 62.78 excl. VAT
/ Each
£ 75.34 incl. VAT
  • Usually arrives within 14 working days